Beli speed control smc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC AS Series Flame Resistant Speed Controller
    Mulai

    Rp369.900

    SMC AS Series Flame Resistant Speed Controller
    atribut:
    • Control Type: Meter-out
    • Body Size: 1/8,1/4 Standard
  2. PISCO Speed Controller Elbow (Katup Kontrol Pneumatik)
    41%
    Mulai

    Rp99.900

    PISCO Speed Controller Elbow (Katup Kontrol Pneumatik)
    atribut:
    • Working Pressure (MPa): 0.1 to 0.9
    • Working Temperature Range (°C): 0 to 60 (without freezing)
  3. PISCO Speed Controller Union Straight Type (Katup Kontrol Pneumatik)
    Mulai

    Rp129.900

    PISCO Speed Controller Union Straight Type (Katup Kontrol Pneumatik)
    atribut:
    • Material: Metal parts:Yellow Copper + electroless nickel plating, Resin parts:Polybutylene terephthalate (PBT), Sealing rubber:NBR, HNBR
    • Used Fluid: Air
    • Usage pressure range: 0.05 to 1.0MPa
    • Check valve operating pressure: 0.005MPa
    • Working Temperature Range: 0 to 60degrees (do not freeze)
    • Specification: Meter-in, meter-out type
  4. monotaro Speed Controller Meter In (Katup Kontrol Pneumatik)
    Mulai

    Rp68.900

    monotaro Speed Controller Meter In (Katup Kontrol Pneumatik)
    Deskripsi:
    To the air flow rate adjustment.
    atribut:
    • Operating Pressure Range (MPa): 0.9
    • Fluid: air
    • Control Method: Meter-in
    • Maximum Operating Pressure (MPa): 0.9
    • Operating Temperature Range (°C): 0 to 60
  5. SMC Speed Control Valve for Air Cylinder (Katup Kontrol Pneumatik)
    Mulai

    Rp359.900

    SMC Speed Control Valve for Air Cylinder (Katup Kontrol Pneumatik)
    Deskripsi:
    Elbow-style speed control valves turn 90 degrees and control the flow of air entering a cylinder.
    atribut:
    • UNSPSC: 40141609
    • Adjustment Type: Knob
    • Body Material: Stainless Steel
    • Body Material Finish: Nickel Plated
    • Fitting Style: Elbow
    • Maximum Operating Temperature (°F): 140
    • Minimum Operating Temperature (°F): 23
    • Seal Material: NBR
    • Standards: RoHS
  6. monotaro Speed Controller Union Straight Type (Katup Kontrol Pneumatik)
    Mulai

    Rp79.900

    monotaro Speed Controller Union Straight Type (Katup Kontrol Pneumatik)
    Deskripsi:
    To the air flow rate adjustment.
    atribut:
    • Fluid: air
    • Operating Pressure Range (MPa): 1
    • Fluid Used: air
    • Maximum Operating Pressure (MPa): 1
    • Operating Temperature Range (°C): -5 to 60
  7. Chint Motor Speed Control
    Mulai

    Rp1.399.900

    Chint Motor Speed Control
    atribut:
    • Speed Range (rpm): 0-1.500
  8. SMC Speed Controller with Uni One-touch Fitting AS2201F
    Mulai

    Rp329.900

    SMC Speed Controller with Uni One-touch Fitting AS2201F
    atribut:
    • Type of control: (0) Meter out
  9. Sanyo Denki DC Sanace Oilproof Fan
    Mulai

    Rp1.199.900

    Sanyo Denki DC Sanace Oilproof Fan
    atribut:
    • Feature: Oil proof
    • Input Voltage (V): DC24
    • Shape: Square
    • Type: DC fan
  10. SMC Half Union Kq2H (Sambungan Lurus)
    Mulai

    Rp45.900

    SMC Half Union Kq2H (Sambungan Lurus)
    Deskripsi:
    Most popular type. For pipe fitting to same direction from female screw part.
    atribut:
    • Made To Order: Standard
  11. SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)
    Mulai

    Rp50.900

    SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)
    Deskripsi:
    Most popular type. For pipe fitting to same direction from female screw part.
  12. SMC Standard Type Speed Controller Large Capacity In-line Type AS42
    Mulai

    Rp659.900

    SMC Standard Type Speed Controller Large Capacity In-line Type AS42
    atribut:
    • Assured Pressure Resistance (MPa): 1.5
    • Suitable fluid: Air
  13. SMC Standard Air Cylinder Square Cover CA2 Series CDA2FH50
    Mulai

    Rp2.299.900

    SMC Standard Air Cylinder Square Cover CA2 Series CDA2FH50
    atribut:
    • Material (tube): (-) Aluminium
    • Operating Pressure Range (MPa): 0.1 - 1.0
    • Built-in Magnet Availability: Included
    • Mounting Bracket: Rod side flange type
    • Operating Piston Speed (mm/s): 0.5 - 300
    • Port Thread Type: (-) Rc
    • Suitable fluid: Turbine oil
    • Tube Inner Diameter (Φmm): 50
    • Type of Acting: Double acting single rod
    • Type of Mount/Support: Rod side flange type
Daftar Harga speed control smc Terbaru November 2026
SMC AS Series Flame Resistant Speed ControllerRp369.900
CKD Flow Speed Control Valve Elbow Type with Push-in Joint SC3W SeriesRp149.900
SMC Standard Type Speed Controller Metal Elbow Type AS12Rp229.900
PISCO Speed Controller Elbow (Katup Kontrol Pneumatik)Rp99.900
PISCO Speed Controller Union Straight Type (Katup Kontrol Pneumatik)Rp129.900
monotaro Speed Controller Meter In (Katup Kontrol Pneumatik)Rp68.900
SMC Speed Control Valve for Air Cylinder (Katup Kontrol Pneumatik)Rp359.900
monotaro Speed Controller Union Straight Type (Katup Kontrol Pneumatik)Rp79.900
Chint Motor Speed ControlRp1.399.900
SMC Speed Controller (Katup Kontrol Pneumatik)Rp229.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait